Zoro Homepage

1431 Surface Door Closers

  • Mfr # 1431-UO TB BSP

  • Zoro # G810055204


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Color
Black Suede Powder Coat
Finish
Black Suede Powder Coat
For Use With
1431 Surface Door Closers
Depth
9.8"
Width
4.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431-UO TB BSP
Zoro #
G810055204
UPC #
197163216277
Country of Origin
Mexico

Dimensions

Depth
9.8"
Width
4.25"
Length
5"

Details

Color
Black Suede Powder Coat
Finish
Black Suede Powder Coat
For Use With
1431 Surface Door Closers
Door Handing
Non-Handed
Application
Surface Closers
Includes
Surface Closers

Description

Surface Door Closer, Universal Standard Arm, Thru Bolts, Black Suede Powder Coat Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.