Zoro Homepage

1431 Surface Door Closers

  • Mfr # 1431-UO TB EP

  • Zoro # G310055186


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Color
Light Bronze Painted
Finish
Light Bronze Painted
Material
Varies
Depth
9.8"
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431-UO TB EP
Zoro #
G310055186
UPC #
197163216291
Country of Origin
Mexico

Dimensions

Depth
9.8"
Width
4.25"
Length
5"

Details

Color
Light Bronze Painted
Finish
Light Bronze Painted
Material
Varies
Door Handing
Non-Handed
Includes
Surface Closers
For Use With
1431 Surface Door Closers
Application
Surface Closers

Description

Surface Door Closer, Universal Standard Arm, Thru Bolts, Sprayed Bronze Enamel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.