Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28-10G71-24V LL 26D

  • Mfr # 10XG71 LL 26D

  • Zoro # G611944059


product price: $1,071.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
6-Pin Cylinder
Key Type
Keyed Different
Number of Pins
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10XG71 LL 26D
Zoro #
G611944059
UPC #
00197163312153
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Required Door Thickness
1-3/4 to 2
Height
4-1/4 in
Width
7.13 in
Length
8-1/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
6-Pin Cylinder
Key Type
Keyed Different
Number of Pins
6
Number of Keys
2
Cylinder Core Type
Interchangeable Core Cylinder
Backset
2-3/4 in
Includes
(2) Keys
Standards
ANSI A156.2, UL Listed
Item
Door Lockset
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Lockset Style
L Rose
Locking/Unlocking Access - Outside
Keyway
Failure Mode
Fail Secure
ANSI Grade
1
Latch Bolt/Dead Bolt
Dead Latch
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Round
Hand Orientation
Non-Handed
Performance Grade
1
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Type
Mechanical
Visual Indicator Message
No Message
Includes Core
Core Included
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Fire Rating
3 hr
Lockset Finish
Satin Chrome
Voltage
12 or 24 VAC/DC
Series
10X
Material
VARIES
Lockset Grade
Grade 1

Description

Door Lever Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.