281 Surface Door Closers
Mfr # 281-UO TB 26 RH
Zoro # G310047846
product price: $1,091.99
/ea
Free Shipping & Returns
Key Features
Color
Bright Chrome
Material
Brass or Bronze
Width
4.25"
Includes
Surface Closers
Door Handing
RH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
281-UO TB 26 RH
Zoro #
G310047846
UPC #
197163215348
Country of Origin
Mexico
Dimensions
Width
4.25"
Depth
14.1"
Length
5"
Details
Color
Bright Chrome
Finish
Bright Chrome
Material
Brass or Bronze
Includes
Surface Closers
Door Handing
RH
For Use With
281 Surface Door Closers
Application
Surface Closers
Description
Surface Door Closer, Universal Standard Arm, Right Hand, Thru Bolts, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.