Zoro Homepage

281 Surface Door Closers

  • Mfr # 281-UO TB EP

  • Zoro # G110047763


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Color
Light Bronze Painted
Material
Varies
Depth
14.1"
Width
4.25"
Length
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281-UO TB EP
Zoro #
G110047763
UPC #
197163215362
Country of Origin
Mexico

Dimensions

Depth
14.1"
Width
4.25"
Length
5"

Details

Color
Light Bronze Painted
Finish
Light Bronze Painted
Material
Varies
For Use With
281 Surface Door Closers
Application
Surface Closers
Includes
Surface Closers
Door Handing
Non-Handed

Description

Surface Door Closer, Universal Standard Arm, Thru Bolts, Sprayed Bronze Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.