351 Surface Door Closers
Mfr # 351-O TB 10B LH
Zoro # G110048821
product price: $1,152.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Oxidized Satin Bronze Oil Rubbed
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Length
5"
Includes
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
351-O TB 10B LH
Zoro #
G110048821
UPC #
197163216833
Country of Origin
Mexico
Dimensions
Length
5"
Depth
8.4"
Width
4.25"
Details
Color
Dark Oxidized Satin Bronze Oil Rubbed
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Includes
Surface Closers
Application
Surface Closers
For Use With
351 Surface Door Closers
Door Handing
LH
Description
Surface Door Closer, Standard Arm, Left Hand, Thru Bolts, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.