Shop SARGENT
See all product information
Create Account
351 Surface Door Closers
- Mfr # 351-O TB 3 RH
- Zoro # G210048790
product price:Â
$
1,152.99
/ea
Free Shipping & Returns
Key Features
Color
Bright Brass
Finish
Bright Brass
Material
Brass
Door Handing
RH
For Use With
351 Surface Door Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-O TB 3 RH
- Zoro #
- G210048790
- UPC #
- 197163216840
- Country of Origin
- Mexico
- Color
- Bright Brass
- Finish
- Bright Brass
- Material
- Brass
- Door Handing
- RH
- For Use With
- 351 Surface Door Closers
- Includes
- Surface Closers
- Application
- Surface Closers
Dimensions
- Depth
- 8.4"
- Length
- 5"
- Width
- 4.25 in
Description
Surface Door Closer, Standard Arm, Right Hand, Thru Bolts, Bright Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.