Shop SARGENT
See all product information
Create Account
351 Surface Door Closers
- Mfr # 351-O TB 4 LH
- Zoro # G010048822
product price:Â
$
1,152.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Brass
Finish
Satin Brass
Material
Brass
Depth
8.4"
Includes
Surface Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-O TB 4 LH
- Zoro #
- G010048822
- UPC #
- 197163216857
- Country of Origin
- Mexico
- Color
- Satin Brass
- Finish
- Satin Brass
- Material
- Brass
- Includes
- Surface Closers
- Door Handing
- LH
- For Use With
- 351 Surface Door Closers
- Application
- Surface Closers
Dimensions
- Depth
- 8.4"
- Length
- 5"
- Width
- 4.25 in
Description
Surface Door Closer, Standard Arm, Left Hand, Thru Bolts, Satin Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.