351 Surface Door Closers
Mfr # 351-O TB 4 RH
Zoro # G610048840
product price: $1,152.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Brass
Finish
Satin Brass
Material
Brass
Depth
8.4"
Door Handing
RH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
351-O TB 4 RH
Zoro #
G610048840
UPC #
197163216864
Country of Origin
Mexico
Dimensions
Depth
8.4"
Width
4.25"
Length
5"
Details
Color
Satin Brass
Finish
Satin Brass
Material
Brass
Door Handing
RH
Includes
Surface Closers
Application
Surface Closers
For Use With
351 Surface Door Closers
Description
Surface Door Closer, Standard Arm, Right Hand, Thru Bolts, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.