Zoro Homepage

351 Surface Door Closers

  • Mfr # 351-P9 TB EP

  • Zoro # G310048942


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Color
Light Bronze Painted
Finish
Light Bronze Painted
Material
Varies
Door Handing
Non-Handed
Width
4.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-P9 TB EP
Zoro #
G310048942
UPC #
197163216888
Country of Origin
Mexico

Dimensions

Width
4.25"
Length
5"
Depth
8.4"

Details

Color
Light Bronze Painted
Finish
Light Bronze Painted
Material
Varies
Door Handing
Non-Handed
For Use With
351 Surface Door Closers
Application
Surface Closers
Includes
Surface Closers

Description

Surface Door Closer, Standard Parallel Arm, Thru Bolts, Sprayed Bronze Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products