Zoro Homepage

351 Surface Door Closers

  • Mfr # 351-UO TB EAB

  • Zoro # G910048984


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Brass Painted
Finish
Satin Brass Painted
Material
Varies
Length
5"
Depth
8.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-UO TB EAB
Zoro #
G910048984
UPC #
197163216901
Country of Origin
Mexico

Dimensions

Length
5"
Depth
8.4"
Width
4.25"

Details

Color
Satin Brass Painted
Finish
Satin Brass Painted
Material
Varies
For Use With
351 Surface Door Closers
Door Handing
Non-Handed
Includes
Surface Closers
Application
Surface Closers

Description

Surface Door Closer, Universal Standard Arm, Thru Bolts, Sprayed Brass Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products