Shop SARGENT
See all product information
Create Account
351 Surface Door Closers
- Mfr # 351-UO TB EP
- Zoro # G310048928
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Color
Light Bronze Painted
Finish
Light Bronze Painted
Material
Varies
Door Handing
Non-Handed
Application
Surface Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-UO TB EP
- Zoro #
- G310048928
- UPC #
- 197163216918
- Country of Origin
- Mexico
Dimensions
- Depth
- 8.4"
- Width
- 4.25"
- Length
- 5"
Details
- Color
- Light Bronze Painted
- Finish
- Light Bronze Painted
- Material
- Varies
- Door Handing
- Non-Handed
- Application
- Surface Closers
- Includes
- Surface Closers
- For Use With
- 351 Surface Door Closers
Description
Surface Door Closer, Universal Standard Arm, Thru Bolts, Sprayed Bronze Enamel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.