6 Pin Key in Lever Cylinder with HE Keyway; 1 Bitted for 10X Series Non-Electrified

  • Mfr # C10X14HE

  • Zoro # G315511502


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass
Series
10X Line Series
Color
Satin Brass
Length
3 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C10X14HE
Zoro #
G315511502
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Width
2 in
Overall Depth
0.75 in

Details

Finish
Satin Brass
Series
10X Line Series
Color
Satin Brass

Description

SARGENT Manufacturing Company, an ASSA ABLOY Group company, was founded in the early 1800s and is a leading manufacturer of architectural hardware and locking products for new and retrofit applications. SARGENT products are installed in many types of buildings, including commercial, healthcare, industrial and educational, and are key to the security of them all.. 6 Pin Key in Lever Cylinder with HE Keyway; 1 Bitted for 10X Series Non-Electrified Functions for 1-3/8in to 2in Door Satin Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.