
6 Pin Key in Lever Cylinder with Schlage C Keyway; Keyed Random for 10X Series
Mfr # C10X115SCHC
Zoro # G915511520
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Series
10X Line Series
Length
3 in
Width
2 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C10X115SCHC
Zoro #
G915511520
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Width
2 in
Overall Depth
0.75 in
Details
Finish
Satin Nickel
Series
10X Line Series
Material
Brass
Color
Satin Nickel
Description
SARGENT Manufacturing Company, an ASSA ABLOY Group company, was founded in the early 1800s and is a leading manufacturer of architectural hardware and locking products for new and retrofit applications. SARGENT products are installed in many types of buildings, including commercial, healthcare, industrial and educational, and are key to the security of them all.. 6 Pin Key in Lever Cylinder with Schlage C Keyway; Keyed Random for 10X Series Non-Electrified Functions for 1-3/8in to 2in Door Satin Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.