Shop SARGENT
See all product information
Create Account
6500-Line Bored Lever Locks
- Mfr # 28-65G04 KP 26
- Zoro # G110047466
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8"
Includes
Cylindrical Lock
Color
Bright Chrome
Cylinder Core Type
Conventional Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28-65G04 KP 26
- Zoro #
- G110047466
- UPC #
- 197163284962
- Country of Origin
- Mexico
- Lockset Function
- F86 - Storeroom
- Includes
- Cylindrical Lock
- Color
- Bright Chrome
- Cylinder Core Type
- Conventional Cylinder
- Grade
- Grade 2
- Material
- Brass, Bronze
- Finish
- Bright Chrome
Dimensions
- Required Door Thickness
- 1-3/8"
Description
Grade 2 Storeroom/Closet Cylindrical Lock, P Lever, Conventional Cylinder, Bright Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.