Shop SARGENT
See all product information
Create Account
6500-Line Bored Lever Locks
- Mfr # 28-65U65 KP 04
- Zoro # G210047304
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F76 - Privacy
Required Door Thickness
1-3/8"
Grade
Grade 2
Includes
Cylindrical Lock
Color
Satin Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28-65U65 KP 04
- Zoro #
- G210047304
- UPC #
- 197163285051
- Country of Origin
- Mexico
- Lockset Function
- F76 - Privacy
- Grade
- Grade 2
- Includes
- Cylindrical Lock
- Color
- Satin Brass
- Material
- Brass
- Cylinder Core Type
- Non-Keyed
- Finish
- Satin Brass
Dimensions
- Required Door Thickness
- 1-3/8"
Description
Grade 2 Privacy/Bathroom Cylindrical Lock, P Lever, Non-Keyed, Satin Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.