7-Line Bored Lever Locks
Mfr # 202860-7G37 LL 26D
Zoro # G410046596
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F84 - Classroom
Required Door Thickness
1-3/4"
Includes
Cylindrical Lock
Color
Satin Chrome
Cylinder Core Type
LFIC Disposable Construction Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202860-7G37 LL 26D
Zoro #
G410046596
UPC #
197163285495
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4"
Details
Lockset Function
F84 - Classroom
Includes
Cylindrical Lock
Color
Satin Chrome
Cylinder Core Type
LFIC Disposable Construction Core
Grade
Grade 2
Material
Brass, Bronze
Finish
Satin Chrome
Description
Grade 2 Classroom Cylindrical Lock, L Lever, LFIC Disposable Construction Core, Satin Chrome Finish, 2-3/8 in. Backset, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.