Shop SARGENT
See all product information
Create Account
7-Line Bored Lever Locks
- Mfr # 28-7G05 LP 04
- Zoro # G810071266
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Non-handed
Lockset Finish
Satin Brass
Includes
Cylindrical Lock
Length
8.25"
Color
Satin Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28-7G05 LP 04
- Zoro #
- G810071266
- UPC #
- 197163305360
- Country of Origin
- United States
- Lockset Handle Type
- Non-handed
- Lockset Finish
- Satin Brass
- Includes
- Cylindrical Lock
- Color
- Satin Brass
- Cylinder Core Type
- Conventional Cylinder
Dimensions
- Length
- 8.25"
- Width
- 6.875 in
Description
A key-in-lever lock designed for standard duty commercial interior and exterior applications in public buildings, medical offices, hotels/motels and government facilities. Exceeds ANSI/BHMA A156.2 standards for cycling and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.