7-Line Bored Lever Locks
Mfr # 28-7U15 LB 03
Zoro # G210047892
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F75 - Passage
Required Door Thickness
1-3/4"
Includes
Cylindrical Lock
Cylinder Core Type
Non-Keyed
Finish
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28-7U15 LB 03
Zoro #
G210047892
UPC #
197163285723
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4"
Details
Lockset Function
F75 - Passage
Includes
Cylindrical Lock
Cylinder Core Type
Non-Keyed
Finish
Bright Brass
Grade
Grade 2
Material
Brass
Color
Bright Brass
Description
Grade 2 Passage Cylindrical Lock, B Lever, Non-Keyed, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.