Shop SARGENT
See all product information
Create Account
7-Line Bored Lever Locks
- Mfr # 2870-7G05 LB 04
- Zoro # G110048050
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F109 - Entry/Office
Required Door Thickness
1-3/4"
Includes
Cylindrical Lock
Grade
Grade 2
Color
Satin Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2870-7G05 LB 04
- Zoro #
- G110048050
- UPC #
- 197163285563
- Country of Origin
- Mexico
- Lockset Function
- F109 - Entry/Office
- Includes
- Cylindrical Lock
- Grade
- Grade 2
- Color
- Satin Brass
- Material
- Brass
- Cylinder Core Type
- SFIC Disposable Construction Core
- Finish
- Satin Brass
Description
Grade 2 Entrance/Office Cylindrical Lock, B Lever, SFIC Disposable Construction Core, Satin Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.