Zoro Homepage

8200 Line Lever Mortise Locks

  • Mfr # 60-8204 LNW 10

  • Zoro # G310052529


product price: $1,051.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Bronze Clear Coated
Finish
Satin Bronze Clear Coated
Material
Bronze
Length
5.625"
Width
4.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-8204 LNW 10
Zoro #
G310052529
UPC #
197163278923
Country of Origin
Mexico

Dimensions

Length
5.625"
Width
4.375"

Details

Color
Satin Bronze Clear Coated
Finish
Satin Bronze Clear Coated
Material
Bronze

Description

Storeroom or Closet Mortise Lock, LN Rose, W Lever, LFIC Prep Less Core, Satin Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.