Zoro Homepage

8200 Line Lever Mortise Locks

  • Mfr # 60-8204 LNW 32D

  • Zoro # G110052682


product price: $1,051.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Material
Stainless Steel
Length
5.625"
Width
4.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-8204 LNW 32D
Zoro #
G110052682
UPC #
197163278954
Country of Origin
Mexico

Dimensions

Length
5.625"
Width
4.375"

Details

Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Material
Stainless Steel

Description

Storeroom or Closet Mortise Lock, LN Rose, W Lever, LFIC Prep Less Core, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.