Zoro Homepage

8200 Line Lever Mortise Locks

  • Mfr # 70-8204 LNW 26

  • Zoro # G010054250


product price: $1,051.99
/ea
Free Shipping & Returns

Key Features

Color
Bright Chrome
Finish
Bright Chrome
Material
Brass or Bronze
Length
5.625"
Width
4.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-8204 LNW 26
Zoro #
G010054250
UPC #
197163279371
Country of Origin
Mexico

Dimensions

Length
5.625"
Width
4.375"

Details

Color
Bright Chrome
Finish
Bright Chrome
Material
Brass or Bronze

Description

Storeroom or Closet Mortise Lock, LN Rose, W Lever, SFIC Prep Less Core, Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.