8200 Line Lever Mortise Locks
Mfr # 8204 ALP 32D
Zoro # G210070722
product price: $1,046.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Field Reversible
Lockset Finish
Satin Stainless Steel
Length
9.25"
Color
Satin Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8204 ALP 32D
Zoro #
G210070722
UPC #
197163305018
Country of Origin
United States
Dimensions
Length
9.25"
Width
5.625"
Details
Lockset Handle Type
Field Reversible
Lockset Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Material
Stainless Steel
Cylinder Core Type
Conventional Cylinder
Includes
Mortise Lock
Description
Grade 1 Storeroom or Closet Mortise Lock, ALP Push/Pull Paddle, Conventional Cylinder, Field Reversible, Ligature Resistant, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.