8200 Line Lever Mortise Locks
Mfr # 8215 LNE BSP
Zoro # G710070864
product price: $829.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Field Reversible
Lockset Finish
Black Suede Powder Coat
Includes
Mortise Lock
Width
5.625"
Color
Black Suede Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8215 LNE BSP
Zoro #
G710070864
UPC #
197163305568
Country of Origin
United States
Dimensions
Width
5.625"
Length
9.25"
Details
Lockset Handle Type
Field Reversible
Lockset Finish
Black Suede Powder Coat
Includes
Mortise Lock
Color
Black Suede Powder Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.