8200 Line Lever Mortise Locks
Mfr # 8255 LNA 26 LH
Zoro # G010070885
product price: $1,051.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Left Hand
Lockset Finish
Bright Chrome
Width
5.625"
Includes
Mortise Lock
Cylinder Core Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8255 LNA 26 LH
Zoro #
G010070885
UPC #
197163305582
Country of Origin
United States
Dimensions
Width
5.625"
Length
9.25"
Details
Lockset Handle Type
Left Hand
Lockset Finish
Bright Chrome
Includes
Mortise Lock
Cylinder Core Type
Conventional Cylinder
Color
Bright Chrome
Description
When it comes to strength and durability, SARGENT continues to set standards with the 8200 Mortise lock. The 8200 far surpasses ANSI/BHMA A156.13 Series 1000 Grade 1 standards, making it the strongest and most durable mortise lock in the industry. SARGENT Mortise Locks are designed and constructed with high quality components to provide maximum security, performance and durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.