Shop SARGENT
See all product information
Create Account
8200 Line Lever Mortise Locks
- Mfr # 8255 LNF 26
- Zoro # G610070834
product price:Â
$
1,051.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Field Reversible
Lockset Finish
Bright Chrome
Cylinder Core Type
Conventional Cylinder
Color
Bright Chrome
Includes
Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8255 LNF 26
- Zoro #
- G610070834
- UPC #
- 197163305612
- Country of Origin
- United States
- Lockset Handle Type
- Field Reversible
- Lockset Finish
- Bright Chrome
- Cylinder Core Type
- Conventional Cylinder
- Color
- Bright Chrome
- Includes
- Mortise Lock
Dimensions
- Width
- 5.625 in
- Length
- 9.25"
Description
When it comes to strength and durability, SARGENT continues to set standards with the 8200 Mortise lock. The 8200 far surpasses ANSI/BHMA A156.13 Series 1000 Grade 1 standards, making it the strongest and most durable mortise lock in the industry. SARGENT Mortise Locks are designed and constructed with high quality components to provide maximum security, performance and durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.