Shop SARGENT
See all product information
Create Account
8270 Series Electrified Lever Mortise Locks
- Mfr # 8271-12V 10B
- Zoro # G210047076
product price:Â
$
616.99
/ea
Free Shipping & Returns
Key Features
Depth
6.1"
Width
4.375 in
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
8270 Series Electrified Lever Mortise Locks
Length
5.625"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8271-12V 10B
- Zoro #
- G210047076
- UPC #
- 197163280063
- Country of Origin
- Mexico
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- For Use With
- 8270 Series Electrified Lever Mortise Locks
- Material
- Bronze
- Color
- Dark Oxidized Satin Bronze Oil Rubbed
- Includes
- Electric Mortise Lock
- Application
- Electric Mortise Lock
Dimensions
- Depth
- 6.1"
- Width
- 4.375 in
- Length
- 5.625"
- Body Size Thickness
- 1-3/4"
Description
Fail Secure, 12V Electrified Mortise Lock, Oil Rubbed Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.