8270 Series Electrified Lever Mortise Locks
- Mfr # 8271-24V 10
- Zoro # G910047215
product price:Â
$
616.99
/ea
Free Shipping & Returns
Key Features
Depth
6.1"
Width
4.375 in
Finish
Satin Bronze Clear Coated
For Use With
8270 Series Electrified Lever Mortise Locks
Length
5.625"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8271-24V 10
- Zoro #
- G910047215
- UPC #
- 197163280100
- Country of Origin
- Mexico
Dimensions
- Depth
- 6.1"
- Width
- 4.375 in
- Length
- 5.625"
- Body Size Thickness
- 1-3/4"
Details
- Finish
- Satin Bronze Clear Coated
- For Use With
- 8270 Series Electrified Lever Mortise Locks
- Material
- Bronze
- Color
- Satin Bronze Clear Coated
- Includes
- Electric Mortise Lock
- Application
- Electric Mortise Lock
Description
Fail Secure, 24V Electrified Mortise Lock, Satin Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.