Zoro Homepage

8270 Series Electrified Lever Mortise Locks

  • Mfr # 8271-24V 10B

  • Zoro # G110047145


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Depth
6.1"
Width
4.375"
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
8270 Series Electrified Lever Mortise Locks
Length
5.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8271-24V 10B
Zoro #
G110047145
UPC #
197163280117
Country of Origin
Mexico

Dimensions

Depth
6.1"
Width
4.375"
Length
5.625"
Body Size Thickness
1-3/4"

Details

Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
8270 Series Electrified Lever Mortise Locks
Material
Bronze
Color
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Electric Mortise Lock
Application
Electric Mortise Lock

Description

Fail Secure, 24V Electrified Mortise Lock, Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.