8270 Series Electrified Lever Mortise Locks
- Mfr # 8271-24V 32D
- Zoro # G110071140
product price:Â
$
616.99
/ea
Free Shipping & Returns
Key Features
Width
5.625 in
Finish
Satin Stainless Steel
For Use With
8270 Series Electrified Lever Mortise Locks
Length
9.25"
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8271-24V 32D
- Zoro #
- G110071140
- UPC #
- 197163306343
- Country of Origin
- United States
Dimensions
- Width
- 5.625 in
- Length
- 9.25"
Details
- Finish
- Satin Stainless Steel
- For Use With
- 8270 Series Electrified Lever Mortise Locks
- Material
- Stainless Steel
- Color
- Satin Stainless Steel
- Includes
- Electric Mortise Lock
- Application
- Lockbody Only
Description
Featuring Ecoflex Technology, Sargent 8200 Electromechanical Mortise Locks are field changeable between fail safe and fail secure functions and operate off 12v through 24v power. They are designed to handle single opening, stand alone applications. They can also be readily integrated into sophisticated access control systems. They meet ANSI/BHMA A 156.13 Grade 1 requirements, are UL listed on fire doos and sitisfy industry standards for operating temperature, shock and fire hazard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.