Shop SARGENT
See all product information
Create Account
8270 Series Electrified Lever Mortise Locks
- Mfr # 8273-12V 32D
- Zoro # G010047412
product price:Â
$
914.99
/ea
Free Shipping & Returns
Key Features
Depth
6.1"
Width
4.375 in
Finish
Satin Stainless Steel
For Use With
8270 Series Electrified Lever Mortise Locks
Length
5.625"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8273-12V 32D
- Zoro #
- G010047412
- UPC #
- 197163280179
- Country of Origin
- Mexico
Dimensions
- Depth
- 6.1"
- Width
- 4.375 in
- Length
- 5.625"
- Body Size Thickness
- 1-3/4"
Details
- Finish
- Satin Stainless Steel
- For Use With
- 8270 Series Electrified Lever Mortise Locks
- Material
- Stainless Steel
- Color
- Satin Stainless Steel
- Includes
- Electric Mortise Lock
- Application
- Electric Mortise Lock
Description
Double Cylinder, Fail Secure, 12V Electrified Mortise Lock, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.