Zoro Homepage

8270 Series Electrified Lever Mortise Locks

  • Mfr # 8273-24V 3

  • Zoro # G410047111


product price: $914.99
/ea
Free Shipping & Returns

Key Features

Depth
6.1"
Width
4.375"
Finish
Bright Brass
For Use With
8270 Series Electrified Lever Mortise Locks
Length
5.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8273-24V 3
Zoro #
G410047111
UPC #
197163280209
Country of Origin
Mexico

Dimensions

Depth
6.1"
Width
4.375"
Length
5.625"
Body Size Thickness
1-3/4"

Details

Finish
Bright Brass
For Use With
8270 Series Electrified Lever Mortise Locks
Material
Brass
Color
Bright Brass
Includes
Electric Mortise Lock
Application
Electric Mortise Lock

Description

Double Cylinder, Fail Secure, 24V Electrified Mortise Lock, Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.