Zoro Homepage

8270 Series Electrified Lever Mortise Locks

  • Mfr # LC-8256 LNA 26D RH

  • Zoro # G110054242


product price: $907.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
For Use With
8200 Line Lever Mortise Locks
Color
Satin Chrome
Includes
Mortise Lock
Application
Mortise Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-8256 LNA 26D RH
Zoro #
G110054242
UPC #
197163281589
Country of Origin
Mexico

Dimensions

Body Size Thickness
1-3/4 In.

Details

Finish
Satin Chrome
For Use With
8200 Line Lever Mortise Locks
Color
Satin Chrome
Includes
Mortise Lock
Application
Mortise Lock

Description

Grade 1 Office and Inner Entry Mortise Lock, A - Lever, LN - Rose, Right Hand, Less Cylinder, ASA Strike, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.