Zoro Homepage

8270 Series Electrified Lever Mortise Locks

  • Mfr # LC-8271-24V LL 26D

  • Zoro # G310071308


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

Width
5.625"
Finish
Satin Chrome
Type
Less Cylinder
For Use With
8270 Series Electrified Lever Mortise Locks
Length
9.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-8271-24V LL 26D
Zoro #
G310071308
UPC #
197163306671
Country of Origin
United States

Dimensions

Width
5.625"
Length
9.25"

Details

Finish
Satin Chrome
Type
Less Cylinder
For Use With
8270 Series Electrified Lever Mortise Locks
Material
Brass or Bronze
Color
Satin Chrome
Includes
Electric Mortise Lock
Application
Complete Lock

Description

Featuring Ecoflex Technology, Sargent 8200 Electromechanical Mortise Locks are field changeable between fail safe and fail secure functions and operate off 12v through 24v power. They are designed to handle single opening, stand alone applications. They can also be readily integrated into sophisticated access control systems. They meet ANSI/BHMA A 156.13 Grade 1 requirements, are UL listed on fire doos and sitisfy industry standards for operating temperature, shock and fire hazard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.