8270 Series Electrified Lever Mortise Locks
- Mfr # LC-8271-24V LW1L 32D
- Zoro # G310070868
product price:Â
$
1,206.99
/ea
Free Shipping & Returns
Key Features
Width
5.625"
Finish
Satin Stainless Steel
Type
Less Cylinder
For Use With
8270 Series Electrified Lever Mortise Locks
Length
9.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC-8271-24V LW1L 32D
- Zoro #
- G310070868
- UPC #
- 197163306787
- Country of Origin
- United States
Dimensions
- Width
- 5.625"
- Length
- 9.25"
Details
- Finish
- Satin Stainless Steel
- Type
- Less Cylinder
- For Use With
- 8270 Series Electrified Lever Mortise Locks
- Color
- Satin Stainless Steel
- Includes
- Electric Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.