Shop SARGENT
See all product information
Create Account
8270 Series Electrified Lever Mortise Locks
- Mfr # LC-8271-24V WTL 26D
- Zoro # G610070766
product price:Â
$
1,121.99
/ea
Free Shipping & Returns
Key Features
Width
5.625 in
Finish
Satin Chromium Plated
Type
Less Cylinder
For Use With
8270 Series Electrified Lever Mortise Locks
Length
9.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC-8271-24V WTL 26D
- Zoro #
- G610070766
- UPC #
- 197163306824
- Country of Origin
- United States
- Finish
- Satin Chromium Plated
- Type
- Less Cylinder
- For Use With
- 8270 Series Electrified Lever Mortise Locks
- Color
- Satin Chromium Plated
- Includes
- Electric Mortise Lock
Dimensions
- Width
- 5.625 in
- Length
- 9.25"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.