8270 Series Electrified Lever Mortise Locks
Mfr # RX-8270-24V EJ BSP
Zoro # G510054552
product price: $1,372.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Suede Powder Coat
For Use With
8270 Series Electrified Lever Mortise Locks
Color
Black Suede Powder Coat
Includes
Electric Mortise Lock
Application
Electric Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RX-8270-24V EJ BSP
Zoro #
G510054552
UPC #
197163281602
Country of Origin
Mexico
Dimensions
Body Size Thickness
1-3/4"
Details
Finish
Black Suede Powder Coat
For Use With
8270 Series Electrified Lever Mortise Locks
Color
Black Suede Powder Coat
Includes
Electric Mortise Lock
Application
Electric Mortise Lock
Description
Grade 1 Fail Safe 24V Electric Mortise Lock, J - Lever, E - Rose, Conventional Cylinder, RX Switch, Black Suede Powder Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.