Shop SARGENT
See all product information
Create Account
Apartment Corridor Mortise Lock, Lockbody Only, Bright Brass
- Mfr # 8243 3
- Zoro # G414532330
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Brass
Length
9.25
Color
Bright Brass
Width
5.625 in
series
8200 Line Lever Mortise Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8243 3
- Zoro #
- G414532330
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9.25
- Width
- 5.625 in
Details
- Lockset Finish
- Bright Brass
- Color
- Bright Brass
- series
- 8200 Line Lever Mortise Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.