Zoro Homepage

Acrylic Pouring Paint, 8 oz, Burnt Umber, 3PK

  • Mfr # 268468

  • Zoro # G204838376


product price: $22.15
/pk 3, $7.38/ea

Key Features

Size
(3) 8 oz.
Material
Acrylic Emulsion, Water, Pigment, Preservatives
Includes
3 Bottles of Pouring Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268468
Zoro #
G204838376
UPC #
194629117468
Country of Origin
United States

Dimensions

Size
(3) 8 oz.

Details

Color
Burnt Umber
Material
Acrylic Emulsion, Water, Pigment, Preservatives
Includes
3 Bottles of Pouring Paint

Description

Ready to use pre-mixed acrylic paint with pouring medium. Pouring medium is already mixed with the acrylic paint. No mixing required, and ready to use. Great for arts crafts and DIY paint projects. Each bottle includes 8 oz. Sold as a pack of 3 bottles.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.