This item is Discontinued.

Sargent Art Sargent Art SAR222302 8 oz Acrylic Paint; Yellow SAR222302

Sargent Art SAR222302 8 oz Acrylic Paint; Yellow (Discontinued)

  • Mfr # SAR222302
  • Zoro # G604130827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAR222302
Zoro #
G604130827
UPC #
42229223020
Country of Origin
United States

Description

Sargent Art Acrylic paints are vividly colored, water-resistant after drying, and can be used on almost any surface. Ideal for hobbies, crafts, and classrooms. Provides good coverage and a permanent finish. Cleans up easily with soap and water before drying. Goes well with Sargent Art canvas, canvas boards and canvas pads. Non-toxic and conform to ASTM D 4236. Includes 8 oz. of paint in an opaque bottle with flip-top cap.

Features
  • Acrylic Paint
  • For painting canvas, fabric, paper, ceramic, clay, wood, metal, nails & crafts
  • Can be used directly or mixed with acrylic medium or with water
Specifications
  • Color: Yellow
  • Capacity: 8 oz
  • Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.