Zoro Homepage

Asylum or Institutional Mortise Lock, Lockbody Only, Satin Chrome

  • Mfr # 8217 26D

  • Zoro # G316487714


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Lockset Grade
Grade 1
Height
4.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8217 26D
Zoro #
G316487714
UPC #
197163155026
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Height
4.38 in
Width
5.63 in
Length
9-1/4 in

Details

Lockset Finish
Satin Chrome
Backset
2-3/4 in
Lockset Grade
Grade 1
Series
Brass or Bronze
Material
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.