Automatic/Manual, Hydraulic, Sargent 1431, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # 1431-P10 EB

  • Zoro # G5203989


product price:  $441.96
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Sargent 1431
Closer Type
Non Hold Open
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431-P10 EB
Zoro #
G5203989
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-3/8"
Housing Length
12"
Spring Size
Adjustable 1 to 6
Exterior Door Width
48 in
Interior Door Width
48 in
Spring Size - Maximum
6
Interior Door Width - Maximum
48 in
Length Between Mounting Holes
11 1/8 in
Height Between Mounting Holes
1 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Sargent 1431
Closer Type
Non Hold Open
Color
Dark Bronze
Finish
Bronze Powder Coated
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Automatic/Manual
Material
Cast Aluminum Silicon Alloy
Arm Material
Steel
Ligature Resistant
No
Standards
ANSI/BHMA A156.4, Grade 1; UL 10C Listed; ADA; UL/cUL; ANSI/BHMA Standard A117.1
Arm Type
Parallel
ADA Compliant
Yes
Includes
Parallel Arm
Projection from Wall
2 1/4 in
Mounting Hardware
Included
Max. Door Opening
120 Degrees to 180 Degrees
Category Type
Parallel Arm
Series
1431
Features
Self Sticking Templates
Ligature-Resistant
Not Ligature-Resistant
Compatible Brand
Sargent
Performance Grade
1
Closer Cycles
25,000,000
Operation Style
Automatic/Manual
Product Type
Door Closer
Door Opening - Maximum
180 Degrees
Projection
2 1/4 in
Spring Type
Adjustable
Interior/Exterior Use
Interior/Exterior
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Dark Bronze Painted
Fire Rating
3 hr

Description

Door Closer, Sargent 1431 Closer Series, Interior and Exterior, Automatic/Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4, ICC A117.1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Parallel, Color Dark Bronze, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.