BEST 8K Series Grade 1 Cylindrical Knob Locks
- Mfr # 8976J RHR 32D
- Zoro # G510049459
product price:Â
$
2,388.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Stainless Steel
Lockset Grade
Grade 1
Required Door Thickness
1-3/4" - 2-1/4"
Door Handing
Right Hand Reverse
Length (In.)
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8976J RHR 32D
- Zoro #
- G510049459
- UPC #
- 197163215133
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4" - 2-1/4"
- Length (In.)
- 7.5 in
- Height
- 15"
- Width (In.)
- 6"
Details
- Lockset Finish
- Satin Stainless Steel
- Lockset Grade
- Grade 1
- Door Handing
- Right Hand Reverse
- Color
- Satin Stainless Steel
- Fire Rated
- No
- Includes
- Mortise Exit Devices
Description
Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 42 in. Device, Device to Accept Electrified Trim Function, Hex Key Dogging, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.