Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottom Case asy 8700

  • Mfr # 68-4549

  • Zoro # G116543016


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Fire Rating - Door Hardware
No
Fire Rated
No
Type
Exit Device Parts
Body Material
VARIES
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-4549
Zoro #
G116543016
UPC #
197163328437
Country of Origin
United States

Details

Fire Rating - Door Hardware
No
Fire Rated
No
Type
Exit Device Parts
Body Material
VARIES
Door Handing
Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.