Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Lever Exit Device Trim, L-Rose, L-Lever, Oil Rubbed Bronze

  • Mfr # 28C LL 10B

  • Zoro # G816469869


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Exit Device Type
Trim
Finish
Oil Rubbed Bronze
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28C LL 10B
Zoro #
G816469869
UPC #
197163197903
Country of Origin
United States

Details

Fire Rated
No
Exit Device Type
Trim
Finish
Oil Rubbed Bronze
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Material
VARIES
Type
Trim
Color
Oil Rubbed Bronze
Item
Exit Device Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.