Shop SARGENT
See all product information
Create Account
Classroom Mortise Lock, L Rose, L Lever, SFIC Prep Less Core, Satin Chrome
- Mfr # 70-8237 LL 26D
- Zoro # G309952953
product price:Â
$
911.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Length
9.25 in
Width
5.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-8237 LL 26D
- Zoro #
- G309952953
- UPC #
- 197163158300
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 9.25 in
- Width
- 5.625 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Type
- Mortise Lock
- Weight
- 6.1 lb
- Cylinder Core Type
- SFIC Prep Less Core
- Fire Rated
- 2 Hours {B}
- Features
- Complete Lock
- Material
- Brass or Bronze
Description
Classroom Mortise Lock, L Rose, L Lever, SFIC Prep Less Core, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.