Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Mortise Lock, LN Rose, L Lever, SFIC Prep Less Core, Satin Chrome

  • Mfr # 70-8237 LNL 26D

  • Zoro # G316469291


product price: $1,082.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Width
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-8237 LNL 26D
Zoro #
G316469291
UPC #
840067668351
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
5.63 in
Height
4.38 in
Length
9-1/4 in

Details

Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Material
Brass or Bronze
Lockset Grade
Grade 1
Series
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products