Corbin Russwin Corbin Russwin Exit Device Trim
Mfr # L980S GRAY
Zoro # G910051533
product price: $1,249.99
/ea
Free Shipping & Returns
Key Features
Finish
Gray Prime Coat
Includes
Mullions
Color
Gray Prime Coat
Exit Device Type
Steel Mullion
For Use With
Sargent Exit Device Accessories and Kits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L980S GRAY
Zoro #
G910051533
UPC #
197163257003
Country of Origin
Mexico
Details
Finish
Gray Prime Coat
Includes
Mullions
Color
Gray Prime Coat
Exit Device Type
Steel Mullion
For Use With
Sargent Exit Device Accessories and Kits
Application
Mullions
Description
Lockable Mullion, Steel, 86 in., Gray Prime Coat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.