Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Behavioral Health Lockset, SS

  • Mfr # 10XG17 BHW 32D

  • Zoro # G306600758


product price: $1,422.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Sargent LA
Number of Pins
6; 7
Strike Type
Curved Lip, T-Strike
Number of Keys
2
Style
Behavioral Health
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10XG17 BHW 32D
Zoro #
G306600758
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/4 to 2
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in

Details

Item
Door Lockset
Keyway Type
Sargent LA
Number of Pins
6; 7
Strike Type
Curved Lip, T-Strike
Number of Keys
2
Style
Behavioral Health
Ligature Resistant
Yes
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Electrical/Mechanical
Mechanical
Lockset Grade
1
Backset
2 3/4 in
Mortise / Cylindrical
Cylindrical
Standards
ANSI/BHMA
Lockset Handle Type
Lever
Lockset Finish
Stainless Steel
Lockset Function
Institutional
Key Type
Keyed Different
Fire Rating
3 hr
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Ligature-Resistant
Includes Core
Core Included
Lockset Function ANSI Code
F87
Locking/Unlocking Access - Outside
Keyway
Visual Indicator Message
No Message
Lockset Style
Behavioral Health
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
Trim Plate Shape
Round
Lockset Type
Mechanical
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Inside
Keyway

Description

Cylindrical Behavioral Health Lockset,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.